Motion
9220-24-24-FG
9220-24-24-FG 24MBSPP-24MBSPT 90 ELBOW
MI ITEM #12090477
MFR #9220-24-24-FG
List Price$275.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9220-24-24-FG 24MBSPP-24MBSPT 90 ELBOW
MI ITEM #12090477
MFR #9220-24-24-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.03/each for your price

Overview

Mfr description
9220-24-24-FG 24MBSPP-24MBSPT 90 ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    G - 1-1/2-11, R - 1-1/2-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Size
    1-1/2 in
  • End 2 Thread
    G - 1-1/2-11, R - 1-1/2-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9220
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text