Motion
9222-08-08-SS
Elbow & Straight Adapters - Union Elbow
Mi Item #12090492
MFR #9222-08-08-SS
Price$395.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Union Elbow
Mi Item #12090492
MFR #9222-08-08-SS

Mfr description
9222-08-08-SS 08MBSPP-08MBSPP 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.66/each

Specifications

Dimensions

  • Hex Body
    27 mm
  • Hex Size
    27 mm
  • Thread Size 2
    G-1/2-14

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male BSPP x Male BSPP
  • Connection Type
    ISO 8434-6 60° Cone Male BSPP Union 90° Forged Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    Male BSPP 60 °Line Only
  • End 1 Thread
    G-1/2-14
  • End 2 Style
    Male BSPP 60 °Line Only
  • End 2 Thread
    G-1/2-14
  • Manufacturer Catalog Number
    9222-08-08-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    199.948 bar, 2900 psi
  • Seal Material
    BSPP
  • Series
    9222_FG
  • Shape
    90 DEGREE ANGLE
  • Type
    60° Cone Male BSPP Union 90° Forged Elbow
  • Working Pressure
    2900 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)