Motion
9222-24-24-FG
9222-24-24-FG 24MBSPP-24MBSPP 90 ELBOW
Mi Item #12090502
MFR #9222-24-24-FG
Price$329.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9222-24-24-FG 24MBSPP-24MBSPP 90 ELBOW
Mi Item #12090502
MFR #9222-24-24-FG

Mfr description
9222-24-24-FG 24MBSPP-24MBSPP 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.09/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/2-11
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)