Motion
9224-08-12-FG
9224-08-12-FG 08MBSPP-12FBSPPS 90 ELBOW
MI ITEM #12090534
MFR #9224-08-12-FG
Price$78.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9224-08-12-FG 08MBSPP-12FBSPPS 90 ELBOW
MI ITEM #12090534
MFR #9224-08-12-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.29/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel, Female British Standard Pipe Parallel
  • End 1 Thread
    G - 1/2-14, G - 3/4-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 3/4-14, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9224

Overview

Mfr description
9224-08-12-FG 08MBSPP-12FBSPPS 90 ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text