Overview
Mfr description
9233-06-06-FG 06FBSPP-06FBSPP 90 ELBOW
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size3/8 in
- End 1 ThreadG - 3/8-19
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size3/8 in
- End 2 ThreadG - 3/8-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9233
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data