Motion
9233-06-06-SS
9233-06-06-SS 06FBSPP-06FBSPP 90 ELBOW
Mi Item #12090564
MFR #9233-06-06-SS
Price$361.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9233-06-06-SS 06FBSPP-06FBSPP 90 ELBOW
Mi Item #12090564
MFR #9233-06-06-SS

Mfr description
9233-06-06-SS 06FBSPP-06FBSPP 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.36/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Thread
    G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)