Overview
Mfr description
9233-08-08-FG 08FBSPP-08FBSPP 90 ELBOW
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size1/2 in
- End 1 ThreadG - 1/2-14
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size1/2 in
- End 2 ThreadG - 1/2-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9233
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data