Motion
9233-12-12-FG
9233-12-12-FG 12FBSPP-12FBSPP 90 ELBOW
Mi Item #12090567
MFR #9233-12-12-FG
Price$96.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9233-12-12-FG 12FBSPP-12FBSPP 90 ELBOW
Mi Item #12090567
MFR #9233-12-12-FG

Mfr description
9233-12-12-FG 12FBSPP-12FBSPP 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.26/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    G - 3/4-14
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Thread
    G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)