Motion
9233-20-20-SS
9233-20-20-SS 20FBSPP-20MBSPP 90 ELBOW
Mi Item #12090572
MFR #9233-20-20-SS
Price$1,534.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9233-20-20-SS 20FBSPP-20MBSPP 90 ELBOW
Mi Item #12090572
MFR #9233-20-20-SS

Mfr description
9233-20-20-SS 20FBSPP-20MBSPP 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,534.42/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/4-11
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/4-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)