Motion
9244-04-04-SS
9244-04-04-SS 04FBSPPS-04FBSPPS 90 ELBO
MI ITEM #12090579
MFR #9244-04-04-SS
List Price$359.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9244-04-04-SS 04FBSPPS-04FBSPPS 90 ELBO
MI ITEM #12090579
MFR #9244-04-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$359.06/each for your price

Overview

Mfr description
9244-04-04-SS 04FBSPPS-04FBSPPS 90 ELBO

Specifications

  • Adapter Type
    90° Elbow
  • Thread Size 2
    1/4-19
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Size
    1/4 in
  • End 1 Thread
    G - 1/4-19
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Size
    1/4 in
  • End 2 Thread
    G - 1/4-19
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Hex Body
    14.27
  • Series
    9244_FG
  • Thread Depth
    4.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text