Overview
Mfr description
9244-06-06 06FBSPPS-06FBSPPS SWEPT BENT
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 ThreadG - 3/8-19
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size3/8 in
- End 2 ThreadG - 3/8-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9244
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data