Motion
9244-08-08
9244-08-08 08FBSPPS-08FBSPPS SWEPT BENT
MI ITEM #12090584
MFR #9244-08-08
Price$63.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9244-08-08 08FBSPPS-08FBSPPS SWEPT BENT
MI ITEM #12090584
MFR #9244-08-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.57/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    G - 1/2-14
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Thread
    G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9244

Overview

Mfr description
9244-08-08 08FBSPPS-08FBSPPS SWEPT BENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text