Motion
9244-10-10-SS
9244-10-10-SS 10FBSPPS-10FBSPPS 90 ELBO
MI ITEM #12090589
MFR #9244-10-10-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9244-10-10-SS 10FBSPPS-10FBSPPS 90 ELBO
MI ITEM #12090589
MFR #9244-10-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9244-10-10-SS 10FBSPPS-10FBSPPS 90 ELBO

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Size
    5/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    G - 5/8-14
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Size
    5/8 in
  • End 2 Thread
    G - 5/8-14
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Hex Body
    27.0
  • Series
    9244
  • Thread Depth
    12.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text