Motion
9244-16-16-SS
9244-16-16-SS 16FBSPPS-16FBSPPS 90 ELBO
MI ITEM #12090595
MFR #9244-16-16-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9244-16-16-SS 16FBSPPS-16FBSPPS 90 ELBO
MI ITEM #12090595
MFR #9244-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9244-16-16-SS 16FBSPPS-16FBSPPS 90 ELBO

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Size
    1 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    G - 1-11
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Size
    1 in
  • End 2 Thread
    G - 1-11
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Hex Body
    33.32
  • Series
    9244
  • Thread Depth
    20.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text