Motion
9244-24-24
9244-24-24 24FBSPPS-24FBSPPS SWEPT BENT
Mi Item #12090599
MFR #9244-24-24
Price$515.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9244-24-24 24FBSPPS-24FBSPPS SWEPT BENT
Mi Item #12090599
MFR #9244-24-24

Mfr description
9244-24-24 24FBSPPS-24FBSPPS SWEPT BENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.19/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Thread Size 2
    1-1/2-11

Details

  • Adapter Type
    90° Swept Elbow
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/2-11
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)