Motion
9244-32-32-FG
9244-32-32-FG 32FBSPPS-32FBSPPS 90 ELBO
MI ITEM #12090603
MFR #9244-32-32-FG
List Price$619.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9244-32-32-FG 32FBSPPS-32FBSPPS 90 ELBO
MI ITEM #12090603
MFR #9244-32-32-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$619.42/each for your price

Overview

Mfr description
9244-32-32-FG 32FBSPPS-32FBSPPS 90 ELBO

Specifications

  • Adapter Type
    90° Elbow
  • Thread Size 2
    2-11
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Size
    2 in
  • End 1 Thread
    G - 2-11
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Size
    2 in
  • End 2 Thread
    G - 2-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Hex Body
    63.5
  • Series
    9244_FG
  • Thread Depth
    43.5
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text