Motion
9263-04-04-NWO-FG

BRENNAN INDUSTRIES INC
9263-04-04-NWO-FG

9263-04-04-NWO-FG 04MBSPPAORB-04FBSPP 90
Mi Item #12090605
MFR #9263-04-04-NWO-FG
Price$202.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9263-04-04-NWO-FG

9263-04-04-NWO-FG 04MBSPPAORB-04FBSPP 90
Mi Item #12090605
MFR #9263-04-04-NWO-FG

Mfr description
9263-04-04-NWO-FG 04MBSPPAORB-04FBSPP 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.37/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Hex Body
    19.05
  • Thread Depth
    7.5
  • Thread Size 2
    ISO 8434-6

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/4-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    9263_NWO_FG_ORR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)