Overview
Mfr description
9322-02-02-02-FG 02MBSPP-02MBSPP-02MBSPP
Specifications
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size1/8 in
- End 1 ThreadG - 1/8-28
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size1/8 in
- End 2 ThreadG - 1/8-28
- End 3 StyleMale British Standard Pipe Parallel
- End 3 Size1/8 in
- End 3 ThreadG - 1/8-28
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series9322
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data