Overview
Mfr description
9322-06-06-08-FG 06MBSPP-06MBSPP-08MBSPP
Specifications
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size1/2 in, 3/8 in
- End 1 ThreadG - 3/8-19
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size1/2 in, 3/8 in
- End 2 ThreadG - 3/8-19
- End 3 StyleMale British Standard Pipe Parallel
- End 3 Size1/2 in;3/8 in
- End 3 ThreadG - 1/2-14
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series9322
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data