Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
- End 3 Size5/8 in
Details
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel
- End 1 ThreadG - 5/8-14
- End 2 StyleMale British Standard Pipe Parallel
- End 2 ThreadG - 5/8-14
- End 3 StyleMale British Standard Pipe Parallel
- End 3 ThreadG - 5/8-14
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9322
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)