Overview
Mfr description
9322-12-12-06-FG 12MBSPP-12MBSPP-06MBSPP
Specifications
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size3/4 in, 3/8 in
- End 1 ThreadG - 3/4-14
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size3/4 in, 3/8 in
- End 2 ThreadG - 3/4-14
- End 3 StyleMale British Standard Pipe Parallel
- End 3 Size3/8 in;3/4 in
- End 3 ThreadG - 3/8-19
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series9322
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data