Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel
- End 1 ThreadG - 3/4-14
- End 2 StyleMale British Standard Pipe Parallel
- End 2 ThreadG - 3/4-14
- End 3 StyleMale British Standard Pipe Parallel
- End 3 ThreadG - 3/4-14
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9322
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)