Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- End 3 Size1 in
Details
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel
- End 1 ThreadG - 1-11
- End 2 StyleMale British Standard Pipe Parallel
- End 2 ThreadG - 1-11
- End 3 StyleMale British Standard Pipe Parallel
- End 3 ThreadG - 1-11
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9322
Overview
Mfr description
9322-16-16-16-SS 16MBSPP-16MBSPP-16MBSPP