Motion
9322-20-20-20-FG

BRENNAN INDUSTRIES INC
9322-20-20-20-FG

9322-20-20-20-FG
MI ITEM #12090623
MFR #9322-20-20-20-FG
Price$220.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9322-20-20-20-FG

9322-20-20-20-FG
MI ITEM #12090623
MFR #9322-20-20-20-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.19/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • End 3 Size
    1-1/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/4-11
  • End 3 Style
    Male British Standard Pipe Parallel
  • End 3 Thread
    G - 1-1/4-11
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9322

Overview

Mfr description
9322-20-20-20-FG 20MBSPP-20MBSPP-20MBSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text