Overview
Mfr description
9322-20-20-20-SS 20MBSPP-20MBSPP-20MBSPP
Specifications
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size1-1/4 in
- End 1 ThreadG - 1-1/4-11
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size1-1/4 in
- End 2 ThreadG - 1-1/4-11
- End 3 StyleMale British Standard Pipe Parallel
- End 3 Size1-1/4 in
- End 3 ThreadG - 1-1/4-11
- MaterialStainless Steel
- End 4 StyleNot Applicable
- Series9322
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data