Overview
Mfr description
9322-24-24-12-FG 24MBSPP-24MBSPP-12MBSPP
Specifications
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size1-1/2 in, 3/4 in
- End 1 ThreadG - 1-1/2-11
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size1-1/2 in, 3/4 in
- End 2 ThreadG - 1-1/2-11
- End 3 StyleMale British Standard Pipe Parallel
- End 3 Size3/4 in;1-1/2 in
- End 3 ThreadG - 3/4-14
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series9322
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data