Motion
9322-32-32-32-FG

BRENNAN INDUSTRIES INC
9322-32-32-32-FG

9322-32-32-32-FG
Mi Item #12090628
MFR #9322-32-32-32-FG
Price$856.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9322-32-32-32-FG

9322-32-32-32-FG
Mi Item #12090628
MFR #9322-32-32-32-FG

Mfr description
9322-32-32-32-FG 32MBSPP-32MBSPP-32MBSPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$856.25/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • End 3 Size
    2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 2-11
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 2-11
  • End 3 Style
    Male British Standard Pipe Parallel
  • End 3 Thread
    G - 2-11
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)