Motion
9323-04-04-04-SS

BRENNAN INDUSTRIES INC
9323-04-04-04-SS

9323-04-04-04-SS
Mi Item #12090631
MFR #9323-04-04-04-SS
Price$419.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9323-04-04-04-SS

9323-04-04-04-SS
Mi Item #12090631
MFR #9323-04-04-04-SS

Mfr description
9323-04-04-04-SS 04MBSPT-04MBSPT-04MBSPT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$419.90/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1/4-19
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Thread
    R - 1/4-19
  • End 3 Style
    Male British Standard Pipe Tapered
  • End 3 Thread
    R - 1/4-19
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)