Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Tapered
- End 1 ThreadR - 3/4-14
- End 2 StyleMale British Standard Pipe Tapered
- End 2 ThreadR - 3/4-14
- End 3 StyleMale British Standard Pipe Tapered
- End 3 ThreadR - 3/4-14
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9323
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)