Motion
9323-16-16-16-SS

BRENNAN INDUSTRIES INC
9323-16-16-16-SS

9323-16-16-16-SS
MI ITEM #12090635
MFR #9323-16-16-16-SS
List Price$2,390.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9323-16-16-16-SS

9323-16-16-16-SS
MI ITEM #12090635
MFR #9323-16-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,390.22/each for your price

Overview

Mfr description
9323-16-16-16-SS 16MBSPT-16MBSPT-16MBSPT

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Size
    1 in
  • End 1 Thread
    R - 1-11
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Size
    1 in
  • End 2 Thread
    R - 1-11
  • End 3 Style
    Male British Standard Pipe Tapered
  • End 3 Size
    1 in
  • End 3 Thread
    R - 1-11
  • Material
    Stainless Steel
  • End 4 Style
    Not Applicable
  • Series
    9323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text