Motion
9326-04-04-04-FG

BRENNAN INDUSTRIES INC
9326-04-04-04-FG

9326-04-04-04-FG
MI ITEM #12090650
MFR #9326-04-04-04-FG
Price$46.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9326-04-04-04-FG

9326-04-04-04-FG
MI ITEM #12090650
MFR #9326-04-04-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.18/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/4-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/4-19
  • End 3 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 3 Thread
    G - 1/4-19
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9326

Overview

Mfr description
9326-04-04-04-FG 04MBSPP-04FBSPPS-04MBSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text