Motion
9326-06-08-06-FG

BRENNAN INDUSTRIES INC
9326-06-08-06-FG

9326-06-08-06-FG
MI ITEM #12090655
MFR #9326-06-08-06-FG
List Price$75.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9326-06-08-06-FG

9326-06-08-06-FG
MI ITEM #12090655
MFR #9326-06-08-06-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.11/each for your price

Overview

Mfr description
9326-06-08-06-FG 06MBSPP-08FBSPPS-06MBSP

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in
  • End 2 Thread
    G - 1/2-14
  • Material
    Steel
  • End 3 Size
    3/8 in;1/2 in
  • End 3 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 3 Thread
    G - 3/8-19
  • End 4 Style
    Not Applicable
  • Series
    9326
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text