Motion
9326-24-24-12-FG

BRENNAN INDUSTRIES INC
9326-24-24-12-FG

9326-24-24-12-FG
MI ITEM #12090679
MFR #9326-24-24-12-FG
Price$153.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9326-24-24-12-FG

9326-24-24-12-FG
MI ITEM #12090679
MFR #9326-24-24-12-FG

Mfr description
9326-24-24-12-FG 24MBSPP-24FBSPPS-12MBSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.77/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 3/4 in
  • End 2 Size
    1-1/2 in, 3/4 in
  • End 3 Size
    3/4 in;1-1/2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/2-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/2-11
  • End 3 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 3 Thread
    G - 3/4-14
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9326

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)