Motion
9326-24-24-20-FG

BRENNAN INDUSTRIES INC
9326-24-24-20-FG

9326-24-24-20-FG
MI ITEM #12090680
MFR #9326-24-24-20-FG
List Price$425.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9326-24-24-20-FG

9326-24-24-20-FG
MI ITEM #12090680
MFR #9326-24-24-20-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$425.53/each for your price

Overview

Mfr description
9326-24-24-20-FG 24MBSPP-24FBSPPS-20MBSP

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 1 Thread
    G - 1-1/2-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 2 Thread
    G - 1-1/2-11
  • Material
    Steel
  • End 3 Size
    1-1/4 in;1-1/2 in
  • End 3 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 3 Thread
    G - 1-1/4-11
  • End 4 Style
    Not Applicable
  • Series
    9326
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text