Motion
9342-06-06-06-FG

BRENNAN INDUSTRIES INC
9342-06-06-06-FG

9342-06-06-06-FG
MI ITEM #12090697
MFR #9342-06-06-06-FG
Price$28.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9342-06-06-06-FG

9342-06-06-06-FG
MI ITEM #12090697
MFR #9342-06-06-06-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.51/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 3/8-19
  • End 3 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 3 Thread
    G - 3/8-19
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9342

Overview

Mfr description
9342-06-06-06-FG 06MBSPP-06MBSPP-06FBSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text