Overview
Mfr description
9342-06-06-06-SS 06MBSPP-06MBSPP-06FBSPP
Specifications
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 1 Size3/8 in
- End 1 ThreadG - 3/8-19
- End 2 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 2 Size3/8 in
- End 2 ThreadG - 3/8-19
- MaterialStainless Steel
- End 3 Size3/8 in
- End 3 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 3 ThreadG - 3/8-19
- End 4 StyleNot Applicable
- Series9342
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data