Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- End 3 Size1/2 in
Details
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 1 ThreadG - 1/2-14
- End 2 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 2 ThreadG - 1/2-14
- End 3 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 3 ThreadG - 1/2-14
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series9342
Overview
Mfr description
9342-08-08-08-FG 08MBSPP-08MBSPP-08FBSPP