Overview
Mfr description
9343-02-02-02-SS 02FBSPP-02FBSPP-02FBSPP
Specifications
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size1/8 in
- End 1 ThreadG - 1/8-28
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size1/8 in
- End 2 ThreadG - 1/8-28
- MaterialStainless Steel
- End 3 Size1/8 in
- End 3 StyleFemale British Standard Pipe Parallel
- End 3 ThreadG - 1/8-28
- End 4 StyleNot Applicable
- Series9343
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data