Motion
9343-04-04-04-FG

BRENNAN INDUSTRIES INC
9343-04-04-04-FG

9343-04-04-04-FG
MI ITEM #12090718
MFR #9343-04-04-04-FG
Price$36.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9343-04-04-04-FG

9343-04-04-04-FG
MI ITEM #12090718
MFR #9343-04-04-04-FG

Mfr description
9343-04-04-04-FG 04FBSPP-04FBSPP-04FBSPP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.63/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 3 Size
    1/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    G - 1/4-19
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Thread
    G - 1/4-19
  • End 3 Style
    Female British Standard Pipe Parallel
  • End 3 Thread
    G - 1/4-19
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)