Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 ThreadG - 1/4-19
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 ThreadG - 1/4-19
- End 3 StyleFemale British Standard Pipe Parallel
- End 3 ThreadG - 1/4-19
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9343
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)