Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- End 3 Size1 in
Details
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 ThreadG - 1-11
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 ThreadG - 1-11
- End 3 StyleFemale British Standard Pipe Parallel
- End 3 ThreadG - 1-11
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9343
Overview
Mfr description
9343-16-16-16-SS 16FBSPP-16FBSPP-16FBSPP