Overview
Mfr description
9343-24-24-24-FG 24FBSPP-24FBSPP-24FBSPP
Specifications
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size1-1/2 in
- End 1 ThreadG - 1-1/2-11
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size1-1/2 in
- End 2 ThreadG - 1-1/2-11
- MaterialSteel
- End 3 Size1-1/2 in
- End 3 StyleFemale British Standard Pipe Parallel
- End 3 ThreadG - 1-1/2-11
- End 4 StyleNot Applicable
- Series9343
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data