Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- End 3 Size3/8 in
Details
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 ThreadG - 3/8-19
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 ThreadG - 3/8-19
- End 3 StyleFemale British Standard Pipe Parallel
- End 3 ThreadG - 3/8-19
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9344