Motion
9344-32-32-32-FG

BRENNAN INDUSTRIES INC
9344-32-32-32-FG

9344-32-32-32-FG
MI ITEM #12090745
MFR #9344-32-32-32-FG
Price$531.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9344-32-32-32-FG

9344-32-32-32-FG
MI ITEM #12090745
MFR #9344-32-32-32-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$531.10/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • End 3 Size
    2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Thread
    G - 2-11
  • End 2 Style
    Female British Standard Pipe Parallel
  • End 2 Thread
    G - 2-11
  • End 3 Style
    Female British Standard Pipe Parallel
  • End 3 Thread
    G - 2-11
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9344

Overview

Mfr description
9344-32-32-32-FG 32FBSPPS-32FBSPPS-32FBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text