Overview
Mfr description
9345-12-12-12-FG 12FBSPP-12FBSPP-12FBSPP
Specifications
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size3/4 in
- End 1 ThreadG - 3/4-14
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size3/4 in
- End 2 ThreadG - 3/4-14
- MaterialSteel
- End 3 Size3/4 in
- End 3 StyleFemale British Standard Pipe Parallel
- End 3 ThreadG - 3/4-14
- End 4 StyleNot Applicable
- Series9345
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data