Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- End 3 Size3/8 in
Details
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe Tapered
- End 1 ThreadR - 3/8-19
- End 2 StyleFemale British Standard Pipe Tapered
- End 2 ThreadR - 3/8-19
- End 3 StyleFemale British Standard Pipe Tapered
- End 3 ThreadR - 3/8-19
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9346
Overview
Mfr description
9346-06-06-06-SS 06FBSPT-06FBSPT-06FBSPT