Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- End 3 Size1/2 in
Details
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe Tapered
- End 1 ThreadR - 1/2-14
- End 2 StyleFemale British Standard Pipe Tapered
- End 2 ThreadR - 1/2-14
- End 3 StyleFemale British Standard Pipe Tapered
- End 3 ThreadR - 1/2-14
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9346
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)