Motion
9500-HP-02-SS
Male British Standard Pipe Tapered Plug - R - 1/8-28 Thread, Stainless Steel
Mi Item #12090756
MFR #9500-HP-02-SS
Price$54.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Tapered Plug - R - 1/8-28 Thread, Stainless Steel
Mi Item #12090756
MFR #9500-HP-02-SS

Mfr description
9500-HP-02-SS 02BSPT HOLLOW HEX PIPE PLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.02/each

Specifications

Dimensions

  • End 1 Size
    1/8 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1/8-28
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)