Overview
Mfr description
9500-HP-08 08BSPT HOLLOW HEX PIPE PLUG
Specifications
- Adapter TypePlug
- End 1 StyleMale British Standard Pipe Tapered
- End 1 Size1/2 in
- End 1 ThreadR - 1/2-14
- MaterialSteel
- End 2 StyleNon Applicable
- Series9500
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data