Specifications
Dimensions
- End 1 Size3/8 in
Details
- Adapter TypePlug
- End 1 StyleMale British Standard Pipe Tapered
- End 1 ThreadR - 3/8-19
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9500
Overview
Mfr description
9500-P-06-SS 06BSPT HEX HEAD PIPE PLUG S